Zoro Homepage

DuplexControlPanel, 17 to 23A, Three

  • Mfr # AE34=4-621

  • Zoro # G015507126


product price: $2,373.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
14 in
Includes
(4) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-621
Zoro #
G015507126
UPC #
671812150711
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Series
AE
Location
Outdoor
Product Type
Control Panel
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing
Switch Actuation
Tether Float
Current
17 to 23 A
Rated Voltage
208/240/480V AC
Connectivity
Auxiliary Contacts
For Maximum Horsepower
5 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Enclosure Material
Plastic
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Number of Switches Included
4
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.