Zoro Homepage

DuplexControlPanel, 20 to 30A, Single

  • Mfr # AE24KC2=3

  • Zoro # G715507266


product price: $1,995.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24KC2=3
Zoro #
G715507266
UPC #
671812150780
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
For Maximum Horsepower
5 hp
Includes Data Logging
No Data Logging Included
Current
20 to 30 A
Locking Style
Padlockable
Alerts Indicated
High Water
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Series
AE
Enclosure Material
Plastic
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Location
Outdoor
Number of Switches Included
3

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.