Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4 to 6.3A, Three

  • Mfr # AE34=4-171-5

  • Zoro # G715507143


product price: $2,342.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-171-5
Zoro #
G715507143
UPC #
671812135824
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Connectivity
Auxiliary Contacts
Series
AE
Enclosure Material
Plastic
NEMA Enclosure Rating
4X
For Maximum Horsepower
2 hp
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Switches Included
4
Alerts Indicated
High Water
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Switch Actuation
Tether Float
Current
4 to 6.3 A
Location
Outdoor
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.