Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 12A, 1hp, 208to230VAC

  • Mfr # FL102M-2

  • Zoro # G415506514


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL102M-2
Zoro #
G415506514
UPC #
671812131413
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJOOW
Shaft Seal Type
Single Mechanical
Current
12 A
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
103 gpm
Rated Voltage
208 to 230V AC
Volute Material
Cast Iron
Impeller Design
Vortex
Feet of Head - Maximum
90 ft
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Horsepower
1 hp
Requires Control Panel
Control Panel Required
Flow Rate @ 20 ft of Head
97 gpm
Power Source
Corded Electric
Flow Rate @ 40 ft of Head
82 gpm
Includes Alarm
No Alarm Included
Discharge Gender
Female
Motor Housing Material
Cast Iron
For Media Type
Effluent Water
Discharge Standard
NPT
Series
FL 100
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.