Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 14A, 0.5hp, 115V AC

  • Mfr # XFL51BM-2

  • Zoro # G515505769


product price: $2,421.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL51BM-2
Zoro #
G515505769
UPC #
671812133400
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Installation
Submersible
Horsepower
1/2 hp
Feet of Head - Maximum
39 ft
Power Source
Corded Electric
Flow Rate @ 40 ft of Head
0 gpm
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
62 gpm
Series
XFL
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Application
Waste Removal
Liquid Temperature - Maximum
104 Degrees F
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Impeller Design
Semi-Open
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 10 ft of Head
86 gpm
Operation
Automatic
Current
14 A
Switch Electrical Connection
No Switch Included
Rated Voltage
115V AC
For Media Type
Effluent Water
Volute Material
Cast Iron

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.