Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 12.5A, 1.5hp

  • Mfr # XFL152BM-3

  • Zoro # G215505717


product price: $3,286.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL152BM-3
Zoro #
G215505717
UPC #
671812140989
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Operation
Automatic
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Application
Waste Removal
Installation
Submersible
Current
12.5 A
Power Source
Corded Electric
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D
Impeller Design
Semi-Open
Horsepower
1 1/2 hp
Rated Voltage
208 to 230V AC
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
150 gpm
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
68 ft
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
92 gpm
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Series
XFL
Flow Rate @ 20 ft of Head
135 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.