Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 12A, 0.5hp, 115VAC

  • Mfr # FL51A-3

  • Zoro # G715506221


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL51A-3
Zoro #
G715506221
UPC #
671812104110
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
For Media Type
Effluent Water
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Switch Electrical Connection
Piggyback
Current
12 A
Volute Material
Cast Iron
Rated Voltage
115V AC
Flow Rate @ 20 ft of Head
68 gpm
Impeller Design
Vortex
Feet of Head - Maximum
55 ft
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
81 gpm
Power Source
Corded Electric
Includes Alarm
No Alarm Included
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head
37 gpm
Discharge Gender
Female
Discharge Standard
NPT
Series
FL 50
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.