Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 2.2A, 0.5hp, 575VAC

  • Mfr # XFL55BM-3

  • Zoro # G215505861


product price: $2,450.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL55BM-3
Zoro #
G215505861
UPC #
671812133493
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head
0 gpm
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
575V AC
Feet of Head - Maximum
39 ft
Hazardous Location Class
Class I Division 1 Groups C, D
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Current
2.2 A
Discharge Gender
Female
Application
Waste Removal
Flow Rate @ 10 ft of Head
86 gpm
Volute Material
Cast Iron
Impeller Design
Semi-Open
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head
62 gpm
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
For Media Type
Effluent Water
Installation
Submersible
Shaft Seal Type
Double Mechanical
Operation
Automatic
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Series
XFL
Power Source
Corded Electric

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.