Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 3.2A, 1.5hp, 575VAC

  • Mfr # XFL155M-3

  • Zoro # G315505808


product price: $3,149.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL155M-3
Zoro #
G315505808
UPC #
671812141153
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Current
3.2 A
Application
Waste Removal
Volute Material
Cast Iron
For Media Type
Effluent Water
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 40 ft of Head
92 gpm
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Impeller Design
Semi-Open
Feet of Head - Maximum
68 ft
Motor Housing Material
Cast Iron
Discharge Gender
Female
Flow Rate @ 10 ft of Head
150 gpm
Series
XFL
Rotation Speed - Maximum
3,450 RPM
Operation
Automatic
Flow Rate @ 20 ft of Head
135 gpm
Shaft Seal Type
Double Mechanical
Installation
Submersible
Rated Voltage
575V AC
Power Source
Corded Electric
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Requires Control Panel
Control Panel Required
Horsepower
1 1/2 hp

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.