Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 12A, 0.5hp, 115VAC

  • Mfr # FL51M-5

  • Zoro # G815506640


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL51M-5
Zoro #
G815506640
UPC #
671812142372
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJOOW
Power Source
Corded Electric
Rated Voltage
115V AC
Feet of Head - Maximum
55 ft
Discharge Gender
Female
Flow Rate @ 20 ft of Head
68 gpm
Horsepower
1/2 hp
Current
12 A
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
81 gpm
Impeller Design
Vortex
Shaft Seal Type
Single Mechanical
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 ft of Head
37 gpm
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
For Media Type
Effluent Water
Discharge Standard
NPT
Shaft Seal Material
Carbon/Ceramic
Frequency
60 Hz
Series
FL 50
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.