Zoro Homepage

EffluentPump, 50ft, 15A, 2hp, 208to230VAC

  • Mfr # FL202A-5-Y

  • Zoro # G915506281


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL202A-5-Y
Zoro #
G915506281
UPC #
671812152609
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
Power Source
Corded Electric
Volute Material
Cast Iron
For Media Type
Effluent Water
Rated Voltage
208 to 230V AC
Requires Control Panel
No Control Panel Required
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
108 gpm
Feet of Head - Maximum
127 ft
Impeller Design
Vortex
Switch Electrical Connection
Integral
Flow Rate @ 40 ft of Head
104 gpm
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Current
15 A
Shaft Seal Type
Single Mechanical
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Horsepower
2 hp
Flow Rate @ 20 ft of Head
106 gpm
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Series
FL 200

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Integral, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.