Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 2.8A, 0.5hp, 440to480VAC

  • Mfr # FL64M-5

  • Zoro # G515507046


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL64M-5
Zoro #
G515507046
UPC #
671812142402
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
89 gpm
Flow Rate @ 40 ft of Head
55 gpm
Horsepower
1/2 hp
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
65 ft
Current
2.8 A
Flow Rate @ 20 ft of Head
78 gpm
Discharge Gender
Female
Rated Voltage
440 to 480V AC
For Media Type
Effluent Water
Impeller Design
Vortex
Includes Alarm
No Alarm Included
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Series
FL 60
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.