Zoro Homepage

Grinder Pump

  • Mfr # LSGH504MV-5

  • Zoro # G321725771


product price: $9,799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGH504MV-5
Zoro #
G321725771
UPC #
671812178470
Country of Origin
United States

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection Manual, Overall Height 36 1/2 in, Cord Length 50 ft, Overall Width 12 3/8 in, Overall Length 17 5/8 in, Duty Cycle Continuous, Thermal Protection Auto, Manufacturers Warranty Length 18 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.