Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODEL 405HV REPLACEMENT Pump

  • Mfr # 405HVP

  • Zoro # G315508427


product price: $401.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Cord Length
10 ft
Impeller Material
Polymer
Horsepower
1/2 hp
Feet of Head - Maximum
34 ft
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405HVP
Zoro #
G315508427
UPC #
671812118070
Country of Origin
United States

Dimensions

Cord Length
10 ft
For Vent Pipe Diameter
2 in

Details

Item
Drain Pump
Impeller Material
Polymer
Horsepower
1/2 hp
Feet of Head - Maximum
34 ft
Body Material
Polypropylene
Compatible with Series
405-Series
Switch Actuation
No Switch Included
Flow Rate @ 5 ft of Head
48 gpm
Switch Electrical Connection
Piggyback
Current
3.5 A
Rated Voltage
208 to 230V AC
Liquid Temperature - Maximum
180 Degrees F

Description

Drain Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.