Zoro Homepage

OmnivoreGrinderPump, 35ft, 208/230VAC

  • Mfr # XLSG202M-3

  • Zoro # G115371863


product price: $3,922.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG202M-3
Zoro #
G115371863
UPC #
671812140446
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Overall Width
9 3/4 in
Overall Length
9 1/2 in
Discharge Diameter
1 1/4 in
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
24 in
Overall Height
17 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Single
Operation
Manual
Motor Housing Material
Cast Iron
Application
Waste Removal
Series
XLSG
Shaft Seal Type
Double Mechanical
Rated Voltage
208/230V AC
Installation
Submersible
Feet of Head - Maximum
110 ft
Discharge Orientation
Horizontal
Duty Cycle
Continuous
For Media Type
Sewage Water
Motor Design
Capacitor-Start/Run
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
50 gpm
Current
15 A
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Standards
cCSAus, SSPMA Certified
Cord Termination
Bare Wire Leads
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
140 Degrees F
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Horsepower
2 hp

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 208/230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 35 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.