Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 35ft, Three, 575VAC

  • Mfr # LSGX205M-3

  • Zoro # G315371878


product price: $3,017.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
35 ft
Phase
Three
Discharge Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX205M-3
Zoro #
G315371878
UPC #
671812152807
Country of Origin
United States

Dimensions

Cord Length
35 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump
Volute Material
Cast Iron
Rated Voltage
575V AC
Horsepower
2 hp
Series
LSGX
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
39 gpm
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
185 ft
Current
4.9 A
Discharge Gender
Female
Discharge Orientation
Horizontal
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Cord Termination
Bare Wire Leads

Description

Omnivore Grinder Pump, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 35 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.