Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProVoreGrinderPump, 25ft, Single, 115VAC

  • Mfr # PRG101M-2

  • Zoro # G115371894


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
25 ft
Phase
Single
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG101M-2
Zoro #
G115371894
UPC #
671812121339
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
ProVore Grinder Pump
Phase
Single
Power Source
Corded Electric
Discharge Gender
Female
Feet of Head - Maximum
50 ft
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Current
12 A
Rated Voltage
115V AC
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
44 gpm
Cord Termination
Plug
Volute Material
Cast Iron
Horsepower
1 hp
Series
PRG
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Shaft Seal Type
Single Mechanical

Description

ProVore Grinder Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.