Zoro Homepage

ProVoreGrinderPump, 50ft, Single, 115VAC

  • Mfr # PRG101M-5

  • Zoro # G515371890


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Phase
Single
Discharge Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG101M-5
Zoro #
G515371890
UPC #
671812177046
Country of Origin
United States

Dimensions

Cord Length
50 ft
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
ProVore Grinder Pump
Phase
Single
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
44 gpm
Current
12 A
Discharge Orientation
Vertical
Discharge Gender
Female
Power Source
Corded Electric
Horsepower
1 hp
Feet of Head - Maximum
50 ft
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Series
PRG
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Cord Termination
Bare Wire Leads
Shaft Seal Type
Single Mechanical

Description

ProVore Grinder Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.