Zoro Homepage

PumpAccessoryKit, 1inH, NitrileRubber

  • Mfr # K001475

  • Zoro # G1897369


product price: $36.79
/ea

Key Features

Width
2 in
Length
2 in
Material
Nitrile Rubber
Height
1 in
Includes
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001475
Zoro #
G1897369
UPC #
671812131239
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Height
1 in

Details

Item
Pump Accessory Kit
Material
Nitrile Rubber
Includes
Screw
Product Type
grommet
Compatible Manufacturer Model Number
GR20
Series
GR20

Description

Pump Accessory Kit, Length 2 in, Width 2 in, Height 1 in, Material Nitrile Rubber, Includes Screw, Diameter Not Applicable, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.