Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 3hp, Three, 460VAC

  • Mfr # LSS304-1

  • Zoro # G515507527


product price: $4,190.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
100 ft
Phase
Three
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS304-1
Zoro #
G515507527
UPC #
671812163162
Country of Origin
United States

Dimensions

Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Width at Widest Point
15 1/2 in
Body Diameter
15 1/2 in
Overall Height
36 in
Discharge Diameter
3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz
Flow Rate @ 10 ft of Head
440 gpm
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Rated Voltage
460V AC
Hazardous Location Class
Not Rated
Horsepower
3 hp
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,725 RPM
Motor Housing Material
Cast Iron
Current
6.3 A
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Shaft Seal Material
Silicon Carbide
Duty Cycle
Continuous
Series
LSS 300
Discharge Standard
Flanged
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
48 ft
For Media Type
Sewage Water

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.