Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 5hp, Three, 460VAC

  • Mfr # LSV504V-1

  • Zoro # G715505316


product price: $4,636.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV504V-1
Zoro #
G715505316
UPC #
671812169881
Country of Origin
United States

Dimensions

Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Discharge Diameter
4 in
Overall Height
39 1/4 in
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Duty Cycle
Continuous
Rated Voltage
460V AC
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
For Media Type
Sewage Water
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Current
7.3 A
Shaft Seal Type
Single Mechanical
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,725 RPM
Standards
CSA Certified, UL Listed
Horsepower
5 hp
Shaft Seal Material
Silicon Carbide
Flow Rate @ 10 ft of Head
410 gpm
Discharge Standard
NPT
Volute Material
Cast Iron
Series
LSV 500
Feet of Head - Maximum
35 ft
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.