Shop LIBERTY PUMPS

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # LE41AV
  • Zoro # G6002946

product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Switch Electrical Connection
Piggyback
Overall Height
13 7/8 in
Phase
Single
Width at Widest Point
10 7/8 in
Volute Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE41AV
Zoro #
G6002946
UPC #
671812136616
Country of Origin
United States
Switch Electrical Connection
Piggyback
Phase
Single
Volute Material
Cast Iron
Rated Voltage
115V AC
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Standards
CSA Certified, UL Listed
Series
LE40
Thermal Protection
Yes
On Point
15 in
Switch Actuation
Vertical Float
Shaft Seal Type
Single Mechanical
Discharge Orientation
Vertical
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
100 gpm
Feet of Head - Maximum
21 ft
Liquid Temperature - Maximum
104 Degrees F
Current
12:00 AM
Item
Sewage Ejector Pump
Hazardous Location Class
Not Rated
Horsepower
2/5 hp
Discharge Standard
NPT
For Media Type
Sewage Water
Rotation Speed - Maximum
1,725 RPM
Discharge Gender
Female
Impeller Material
Thermoplastic
Frequency
60 Hz
Off Point
7 in
Power Source
Corded Electric
Shaft Seal Material
Carbon/Ceramic

Dimensions

Overall Height
13 7/8 in
Width at Widest Point
10 7/8 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
12 in
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Body Diameter
7 1/2 in
Cord Length
10 ft

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.