Shop LIBERTY PUMPS

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # LE51AV
  • Zoro # G6002246

product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 ft of Head
118 gpm
Feet of Head - Maximum
24 ft
Discharge Orientation
Vertical
Discharge Gender
Female
Body Diameter
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE51AV
Zoro #
G6002246
UPC #
671812136630
Country of Origin
United States
Flow Rate @ 10 ft of Head
118 gpm
Feet of Head - Maximum
24 ft
Discharge Orientation
Vertical
Discharge Gender
Female
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,725 RPM
Impeller Material
Thermoplastic
Phase
Single
Thermal Protection
Yes
On Point
15 in
Series
LE50
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Shaft Seal Type
Single Mechanical
Item
Sewage Ejector Pump
Switch Actuation
Vertical Float
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Requires Control Panel
No Control Panel Required
Off Point
7 in
Standards
CSA Certified, UL Listed
Hazardous Location Class
Not Rated
Horsepower
1/2 hp
Discharge Standard
NPT
Duty Cycle
Continuous
For Media Type
Sewage Water
Current
12:00 AM

Dimensions

Body Diameter
7 1/2 in
Width at Widest Point
10 7/8 in
Sump Pit Diameter - Minimum
12 in
Overall Height
14 in
Solids Diameter - Maximum
2 in
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Cord Length
10 ft

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.