SewageEjectorPump, 10ft, 0.75hp, 115VAC

  • Mfr # LE71A2
  • Zoro # G2711834
product price: 
$
961.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Base Material
303 Stainless Steel
Max. Head
28 ft.
Impeller Material
Cast Iron
Motor Type
Permanent Split Capacitor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE71A2
Zoro #
G2711834
UPC #
671812101737
Country of Origin
United States
HP
3/4
Base Material
303 Stainless Steel
Max. Head
28 ft.
Impeller Material
Cast Iron
Motor Type
Permanent Split Capacitor
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 25 Ft. of Head
36
GPM of Water @ 10 Ft. of Head
127
Discharge NPT
2"
Phase
Single
Thermal Protection
Yes
Shaft Seal
Carbon/Ceramic
GPM of Water @ 20 Ft. of Head
70
Switch Type
Tether
GPM of Water @ 15 Ft. of Head
105
GPM of Water @ 5 Ft. of Head
144
Item
Sewage Ejector Pump
Pump Type
Automatic
Housing Material
Cast iron
Motor RPM
1725
Amps
12
Bearing Type
Ball
Agency Compliance
UL Listed, CSA Certified
Voltage
115
RPM
1725
On Point
16 3/8 in
Off Point
8 3/8 in
Standards
CSA Certified, UL Listed
Rated Voltage
115V AC
Switch Actuation
Tether Float
Series
LE70
Rotation Speed - Maximum
1,725 RPM
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Current
12 A
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
125 gpm
Shaft Seal Material
Carbon/Ceramic
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
28 ft
Horsepower
3/4 hp
Hazardous Location Class
Not Rated
Discharge Standard
NPT
Power Source
Corded Electric
Duty Cycle
Continuous
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Volute Material
Cast Iron

Dimensions

Max. Dia. Solids
2"
Height
18.9"
Diameter
12-1/2"
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Width at Widest Point
12 1/2 in
Discharge Diameter
2 in
Body Diameter
9 in
Sump Pit Diameter - Minimum
24 in
Overall Height
18 7/8 in

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 16 3/8 in, Off Point 8 3/8 in, Flow Rate @ 10 Ft. of Head 125 gpm, Flow Rate @ 15 Ft. of Head 105 gpm, Flow Rate @ 20 Ft. of Head 75 gpm, Max. Diameter Solids 2 in, Body Dia. 9 in, Width at Widest Point 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews