Shop LIBERTY PUMPS

SewageEjectorPump, 25ft, 0.4hp, 115VAC

  • Mfr # LE41A-2
  • Zoro # G6002158

product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Series
LE40
Sump Pit Diameter - Minimum
18 in
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron
Manufacturers Warranty Length
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE41A-2
Zoro #
G6002158
UPC #
671812102246
Country of Origin
United States
Series
LE40
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron
Phase
Single
Thermal Protection
Yes
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Frequency
60 Hz
Power Source
Corded Electric
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Switch Actuation
Tether Float
Discharge Standard
NPT
Standards
CSA Certified, UL Listed
Current
12:00 AM
On Point
15 in
Rated Voltage
115V AC
Horsepower
2/5 hp
Feet of Head - Maximum
21 ft
Item
Sewage Ejector Pump
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Off Point
7 in
Impeller Material
Thermoplastic
Discharge Orientation
Vertical
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 10 ft of Head
100 gpm
Requires Control Panel
No Control Panel Required

Dimensions

Sump Pit Diameter - Minimum
18 in
Manufacturers Warranty Length
3 yr
Overall Height
13 7/8 in
Discharge Diameter
2 in
Cord Length
25 ft
Body Diameter
7 1/2 in
Width at Widest Point
10 7/8 in
Solids Diameter - Maximum
2 in

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.