Zoro Homepage

SewageEjectorPump, 25ft, 0.5hp, 208to230VAC

  • Mfr # XLE52BM-2

  • Zoro # G915506632


product price: $2,558.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
25 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE52BM-2
Zoro #
G915506632
UPC #
671812133226
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Item
Sewage Ejector Pump
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Type
Double Mechanical
Discharge Orientation
Vertical
Series
XLE50
Rotation Speed - Maximum
1,725 RPM
Current
5.5 A
Horsepower
1/2 hp
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Feet of Head - Maximum
24 ft
Power Source
Corded Electric
For Media Type
Sewage Water
Frequency
60 Hz
Rated Voltage
208 to 230V AC
Shaft Seal Material
Silicon Carbide
Discharge Gender
Female
Flow Rate @ 10 ft of Head
125 gpm
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.