Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 0.5hp, 440to480VAC

  • Mfr # XLE54BM-2

  • Zoro # G915506649


product price: $2,514.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
25 ft
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE54BM-2
Zoro #
G915506649
UPC #
671812133264
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Item
Sewage Ejector Pump
Hazardous Location Class
Class I Division 1 Groups C, D
Frequency
60 Hz
Shaft Seal Type
Double Mechanical
Power Source
Corded Electric
Rated Voltage
440 to 480V AC
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Discharge Orientation
Vertical
Duty Cycle
Continuous
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Current
1.8 A
Discharge Gender
Female
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
125 gpm
Rotation Speed - Maximum
1,725 RPM
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
24 ft
Series
XLE50

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.