Zoro Homepage

SewageEjectorPump, 25ft, 1.5hp, 208to230VAC

  • Mfr # XLE152BM-2

  • Zoro # G515506131


product price: $3,559.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE152BM-2
Zoro #
G515506131
UPC #
671812141443
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
13 1/8 in
Discharge Diameter
2 in, 3 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Single
Standards
CSA Certified, UL Listed
Flow Rate @ 10 ft of Head
185 gpm
Rated Voltage
208 to 230V AC
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Power Source
Corded Electric
Current
14 A
Horsepower
1 1/2 hp
Discharge Orientation
Vertical
Duty Cycle
Continuous
Requires Control Panel
Control Panel Required
Series
XLE150
Discharge Standard
NPT
Feet of Head - Maximum
50 ft
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Shaft Seal Material
Silicon Carbide
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.