Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 1.5hp, 575VAC

  • Mfr # XLE155BM-2

  • Zoro # G615506642


product price: $3,559.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Manufacturers Warranty Length
3 yr
Phase
Three
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE155BM-2
Zoro #
G615506642
UPC #
671812141627
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
Current
3.5 A
Series
XLE150
Volute Material
Cast Iron
Standards
CSA Certified, UL Listed
Requires Control Panel
Control Panel Required
Shaft Seal Type
Double Mechanical
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
50 ft
Shaft Seal Material
Silicon Carbide
Rated Voltage
575V AC
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Horsepower
1 1/2 hp
Duty Cycle
Continuous
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
185 gpm
Frequency
60 Hz
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.