Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 0.5hp, 575VAC

  • Mfr # XLE55M-3

  • Zoro # G815506695


product price: $2,456.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE55M-3
Zoro #
G815506695
UPC #
671812132830
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
For Media Type
Sewage Water
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Horsepower
1/2 hp
Discharge Standard
NPT
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Discharge Orientation
Vertical
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Feet of Head - Maximum
24 ft
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
125 gpm
Current
1.6 A
Shaft Seal Material
Silicon Carbide
Rated Voltage
575V AC
Frequency
60 Hz
Motor Housing Material
Cast Iron
Series
XLE50
Discharge Gender
Female

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.