Zoro Homepage

SewageEjectorPump, 35ft, 1hp, 440to480VAC

  • Mfr # XLE104BM-3

  • Zoro # G215506134


product price: $2,900.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE104BM-3
Zoro #
G215506134
UPC #
671812141344
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
Power Source
Corded Electric
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Series
XLE100
For Media Type
Sewage Water
Shaft Seal Type
Double Mechanical
Discharge Standard
NPT
Horsepower
1 hp
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Feet of Head - Maximum
43 ft
Rated Voltage
440 to 480V AC
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Current
4.2 A
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
170 gpm
Discharge Gender
Female

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.