Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 0 to 14.9A, Three

  • Mfr # SX24LC1=3-3

  • Zoro # G115507309


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Overall Width
8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24LC1=3-3
Zoro #
G115507309
UPC #
671812175837
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Plastic
Switch Actuation
Tether Float
Rated Voltage
120/208/240V AC
Current
0 to 14.9 A
Compatible Pump Type
Sewage Pump, Sump Pump
Alert Output
Audio, Visual
Location
Outdoor
Connectivity
Auxiliary Contacts
Series
SX
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
For Maximum Horsepower
1 hp
Includes Reversing
Non-Reversing
Product Type
Control Panel
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.