Zoro Homepage

SimplexControlPanel, 0 to 15A, Single

  • Mfr # ISS24LC1=3-5

  • Zoro # G215507247


product price: $2,601.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSIR
Overall Height
16 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS24LC1=3-5
Zoro #
G215507247
UPC #
671812137811
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
14 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
For Maximum Horsepower
1 hp
Current
0 to 15 A
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Compatible with Manufacturer Part Number
XFL102, XFL152, XFL51, XFL52, XFL71, XFL72, XLE102, XLE152, XLE51, XLE52, XLE71, XLE72
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Number of Switches Included
3
Product Type
Control Panel
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Intrinsically Safe
Series
ISS
Alert Output
Audio, Visual

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.