Zoro Homepage

SimplexControlPanel, 15 to 20A, Single

  • Mfr # SXH24=3

  • Zoro # G415505784


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Width
8 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXH24=3
Zoro #
G415505784
UPC #
671812106848
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Enclosure Material
Plastic
For Maximum Horsepower
3 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Number of Switches Included
3
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water
Current
15 to 20 A
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Series
SX
Connectivity
Auxiliary Contacts
Location
Outdoor
Switch Actuation
Tether Float
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Compatible with Manufacturer Part Number
FL152, FL202, LEH152, LEH202, LSG202, LSGX202
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.