Zoro Homepage

SimplexControlPanel, 15 to 20A, Single

  • Mfr # SXHC24=3-3

  • Zoro # G515505707


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Overall Width
8 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXHC24=3-3
Zoro #
G515505707
UPC #
671812135152
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Depth
4 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Rated Voltage
120/208/240V AC
Switch Actuation
Tether Float
Series
SX
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Location
Outdoor
For Maximum Horsepower
3 hp
Compatible with Manufacturer Part Number
LSG202M-C, LSGX202M-C
NEMA Enclosure Rating
4X
Current
15 to 20 A
Compatible Pump Type
Sewage Pump, Sump Pump
Dosing Schedule
Demand Dose
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Connectivity
Auxiliary Contacts
Enclosure Material
Plastic
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.