Zoro Homepage

SimplexControlPanel, 20A, Three, 200V;230V

  • Mfr # SX24KS1=3-3

  • Zoro # G915507288


product price: $2,370.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24KS1=3-3
Zoro #
G915507288
UPC #
671812176025
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Rated Voltage
200V; 230V
Dosing Schedule
Demand Dose
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
5 hp
Current
20 A
Locking Style
Padlockable
Number of Switches Included
3
Series
SX
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Switch Actuation
Tether Float
Location
Outdoor

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.