Zoro Homepage

SimplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # SX54=3-151

  • Zoro # G515505714


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Height
6 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-151
Zoro #
G515505714
UPC #
671812117219
Country of Origin
United States

Dimensions

Overall Height
6 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Depth
12 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Rated Voltage
575V AC
Current
2.5 to 4 A
Number of Switches Included
3
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
2 hp
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Location
Outdoor
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Compatible with Manufacturer Part Number
FL105, LEH105
NEMA Enclosure Rating
4X
Series
SX

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.