Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 9 to 14A, Three

  • Mfr # ISS34=3-511-5

  • Zoro # G715507129


product price: $3,308.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS34=3-511-5
Zoro #
G715507129
UPC #
671812142846
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Width
14 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
For Maximum Horsepower
3 hp
Includes HOA Switch
HOA Switch Included
Current
9 to 14 A
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Product Type
Control Panel
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Number of Switches Included
3
Alerts Indicated
High Water
Series
ISS
Intrinsic Safety
Intrinsically Safe
Rated Voltage
208/240/480V AC
Enclosure Material
Plastic
Compatible with Manufacturer Part Number
XLSG203, XLSGX203
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Tether Float

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.