SubmersibleSumpPump, 10ft, 10.75in, 115VAC

  • Mfr # 251
  • Zoro # G5980388
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Sump Pit Diameter - Minimum
14 in
Off Point
4 in
Installation
Submersible
On Point
11 in
Power Source
Corded Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251
Zoro #
G5980388
UPC #
671812002515
Country of Origin
United States
Item
Submersible Sump Pump
Off Point
4 in
Installation
Submersible
On Point
11 in
Power Source
Corded Electric
NEC Cord Designation
SJTW
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA, SSPMA
Rotation Speed - Maximum
3,450 RPM
For Media Type
Clear Water
Duty Cycle
Continuous
Base Material
Cast Iron
Application
Dewatering
Flow Rate @ 30 ft of Head
0 gpm
Horsepower
1/3 hp
Feet of Head - Maximum
23 ft
Impeller Design
Vortex
Discharge Standard
NPT
Current
5.2 A
Discharge Gender
Female
Hazardous Location Class
Not Rated
Impeller Material
Engineered Polymer
For Industry
Residential
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
45 gpm
Frequency
60 Hz
Phase
Single
Motor Housing Material
Cast Iron
Series
250-Series
Rated Voltage
115V AC
Switch Electrical Connection
Integral
Operation
Automatic
Thermal Protection
Yes
Switch Actuation
Tether Float
Gauge/Conductor
16/3

Dimensions

Sump Pit Diameter - Minimum
14 in
Overall Height
10 3/4 in
Width at Widest Point
9 1/2 in
Body Diameter
9 1/2 in
Cord Length
10 ft
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Manufacturers Warranty Length
3 yr

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Flow Rate @ 10 Ft. of Head 37 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 14 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 4 in, Body Dia. 6 1/2 in, Overall Height 10 3/4 in, Discharge 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews