Zoro Homepage

SubmersibleSumpPump, 10ft, 10.75in, 230VAC

  • Mfr # 250HV

  • Zoro # G315505235


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250HV
Zoro #
G315505235
UPC #
671812125429
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Solids Diameter - Maximum
1/2 in
Overall Height
10 3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Base Material
Cast Iron
NEC Cord Designation
SJTW
Application
Dewatering
Gauge/Conductor
16/3
Discharge Standard
NPT
Current
2.6 A
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Includes Alarm
No Alarm Included
Series
250-Series
Flow Rate @ 10 ft of Head
45 gpm
For Industry
Residential
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Switch Actuation
No Switch Included
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/3 hp
Impeller Design
Vortex
Installation
Submersible
For Media Type
Clear Water
Flow Rate @ 30 ft of Head
0 gpm
Frequency
60 Hz
Discharge Gender
Female
Operation
Manual
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Feet of Head - Maximum
23 ft
Rated Voltage
230V AC

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.