Zoro Homepage

SubmersibleSumpPump, 10ft, 11.25in, 115VAC

  • Mfr # 450

  • Zoro # G515505394


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450
Zoro #
G515505394
UPC #
671812114027
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/8 in
Body Diameter
9 5/8 in
Overall Height
11 1/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Application
Dewatering
Base Material
Polypropylene
Gauge/Conductor
16/3
Includes Alarm
No Alarm Included
For Industry
Residential
Impeller Design
Vortex
Rated Voltage
115V AC
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Motor Housing Material
Aluminum
Horsepower
1/2 hp
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Power Source
Corded Electric
Flow Rate @ 30 ft of Head
10 gpm
Frequency
60 Hz
Flow Rate @ 10 ft of Head
48 gpm
For Media Type
Clear Water
Installation
Submersible
Duty Cycle
Continuous
Series
450-Series
Operation
Manual
Feet of Head - Maximum
34 ft
Switch Actuation
No Switch Included
Hazardous Location Class
Not Rated
Current
7.3 A
Liquid Temperature - Maximum
104 Degrees F

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 11 1/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.