Zoro Homepage

SubmersibleSumpPump, 25ft, 10.75in, 230VAC

  • Mfr # 253HV-2

  • Zoro # G815505797


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253HV-2
Zoro #
G815505797
UPC #
671812125511
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
1/2 in
Overall Height
10 3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Off Point
4 in
Base Material
Cast Iron
On Point
11 in
Gauge/Conductor
16/3
Liquid Temperature - Maximum
104 Degrees F
For Industry
Residential
Flow Rate @ 10 ft of Head
45 gpm
Series
250-Series
Operation
Automatic
Horsepower
1/3 hp
Current
2.6 A
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head
0 gpm
Installation
Submersible
For Media Type
Clear Water
Switch Electrical Connection
Piggyback
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Discharge Gender
Female
Rated Voltage
230V AC
Feet of Head - Maximum
23 ft
Frequency
60 Hz
Switch Actuation
Tether Float
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Impeller Design
Vortex
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 11 in, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.