Zoro Homepage

SubmersibleSumpPump, 25ft, 10.75in, 230VAC

  • Mfr # 257HV-2

  • Zoro # G615505799


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
On Point
7 in
Off Point
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257HV-2
Zoro #
G615505799
UPC #
671812125566
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
1/2 in
Body Diameter
9 1/2 in
Overall Height
10 3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
On Point
7 in
Off Point
4 in
Application
Dewatering
Gauge/Conductor
16/3
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Base Material
Cast Iron
For Industry
Residential
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Series
250-Series
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
45 gpm
Flow Rate @ 30 ft of Head
0 gpm
Feet of Head - Maximum
23 ft
Switch Actuation
Vertical Float
Switch Electrical Connection
Integral
Hazardous Location Class
Not Rated
Installation
Submersible
Discharge Gender
Female
Impeller Design
Vortex
Horsepower
1/3 hp
For Media Type
Clear Water
Current
2.6 A
Frequency
60 Hz
Operation
Automatic
Rated Voltage
230V AC
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.