Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 25ft, 11.25in, 115VAC

  • Mfr # 457-2

  • Zoro # G115506470


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-2
Zoro #
G115506470
UPC #
671812114096
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in
Overall Height
11 1/4 in
Body Diameter
9 5/8 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
Application
Dewatering
Base Material
Polypropylene
Item
Submersible Sump Pump
Off Point
2 in
On Point
9 1/2 in
NEC Cord Designation
SJTW
Switch Electrical Connection
Integral
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
48 gpm
Flow Rate @ 30 ft of Head
10 gpm
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Current
7.3 A
Horsepower
1/2 hp
Feet of Head - Maximum
34 ft
Series
450-Series
Operation
Automatic
Impeller Design
Vortex
Rated Voltage
115V AC
Duty Cycle
Continuous
For Industry
Residential
Discharge Gender
Female
Discharge Standard
NPT
Includes Alarm
No Alarm Included
Motor Housing Material
Aluminum
Installation
Submersible
For Media Type
Clear Water
Switch Actuation
Vertical Float

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Impeller Material Engineered Polymer, Overall Height 11 1/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.