SubmersibleSumpPump, 25ft, 13in, 115VAC

  • Mfr # 297-2
  • Zoro # G5954402
product price: 
$
516.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297-2
Zoro #
G5954402
UPC #
671812121056
Country of Origin
United States

Description

Submersible Sump Pump, HP 3/4, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 10.4 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 78 gpm, Flow Rate @ 10 Ft. of Head 72 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 58 gpm, Max. Head 48 ft, Min. Sump Pit Dia. 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews