Zoro Homepage

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PC237-442-10A

  • Zoro # G615507922


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Includes
Check Valve
Manufacturers Warranty Length
3 yr
Primary Pump Switch Actuation
Vertical Float
Secondary Pump Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC237-442-10A
Zoro #
G615507922
UPC #
671812137965
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Primary Pump Switch Actuation
Vertical Float
Secondary Pump Duty Cycle
Continuous
Series
PC441
Primary Pump Flow Rate @ 10 ft of Head
30 gpm
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Secondary Pump Rated Voltage
12V DC
Primary Pump Horsepower
1/3 hp
Power Source
Vehicle Battery
For Media Type
Clear Water
Primary Pump Maximum Head
40 ft
Primary Pump Duty Cycle
Continuous
Secondary Pump Current
10 A
Discharge Standard
PVC Glue
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Liquid Temperature - Maximum
140 Degrees F
Primary Pump Current
5.2 A
Alerts Indicated
Power Outage
Primary Pump Rated Voltage
115V AC
Primary Pump Motor Housing Material
Aluminum
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Secondary Pump Maximum Head
32 ft
Installation
Submersible
Secondary Pump Horsepower
1/3 hp
Standards
cCSAus, SSPMA Certified

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.