Zoro Homepage

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-441-10A

  • Zoro # G015508284


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Primary Pump Motor Housing Material
Cast Iron
Primary Pump Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-441-10A
Zoro #
G015508284
UPC #
671812161175
Country of Origin
United States

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
15 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Primary Pump Motor Housing Material
Cast Iron
Primary Pump Duty Cycle
Continuous
Secondary Pump Switch Actuation
Vertical Float
Series
PC441
For Media Type
Clear Water
Primary Pump Switch Actuation
Vertical Float
Primary Pump Current
6.2 A
Alerts Indicated
High Water
Secondary Pump Horsepower
1/4 hp
Discharge Standard
PVC Glue
Power Source
Vehicle Battery
Primary Pump Maximum Head
40 ft
Secondary Pump Maximum Head
20 ft
Liquid Temperature - Maximum
140 Degrees F
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Secondary Pump Rated Voltage
12V DC
Secondary Pump Duty Cycle
Continuous
Standards
CEC, SSPMA Certified, US DOE
Primary Pump Rated Voltage
115V AC
Primary Pump Horsepower
1/3 hp
Installation
Submersible
Alert Output
Audio, Visual

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.