Shop LIBMAN

00823 24 in. Multi-Surface Push Broom

  • Mfr # 823
  • Zoro # G203692665

product price: 
$
716.99
/ea
Free Shipping & Returns

Key Features

Block Width
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
823
Zoro #
G203692665
UPC #
71736008233
Country of Origin
China
Item
Push Broom

Dimensions

Block Width
2.5 in

Description

Multi-surface push broom
  • Super tough polymer brace won't rust or bend
  • Polymer block for durability and hygiene
  • Thick steel handle with 5" grip and hanger hole
  • Length: 62.5
  • Width: 26
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.