Shop RUBBERMAID
See all product information
Create Account
Lobby Broom, 7-1/2 in Sweep Face, 5 in L Trim, Polypropylene Bristle, Black Bristle, 35 in L
- Mfr # FG637400BLA
- Zoro # G823565127
product price:Â
$
32.85
/ea
Key Features
Block Material
Vinyl
Sweep Face
7-1/2 in
Broom Handle Material
Metal
Bristle Material
Polypropylene
Handle Connection Type
Acme Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG637400BLA
- Zoro #
- G823565127
- UPC #
- 86876154962
- Country of Origin
- China
- Block Material
- Vinyl
- Sweep Face
- 7-1/2 in
- Broom Handle Material
- Metal
- Bristle Material
- Polypropylene
- Handle Connection Type
- Acme Thread
- Bristle Color
- Black
Dimensions
- Broom Handle Length
- 35 in
Description
Ideal for one-handed cleaning under tables, fixtures and hard to reach areas. Ideal for use in malls, restaurants and lobbies. Tough polypropylene with flagged bristles trap fine particles. Will not stain, discolor or absorb odors. Can be used wet or dry. Width: 2 in. Height: 35 in. Length: 7 1/2 in. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.