Shop LIBMAN COMMERCIAL
See all product information
Create Account
Glass Cleaner, 48 oz, Ready to Use
- Mfr # 1063
- Zoro # G022812503
product price:Â
$
9.55
/ea
Sold in multiples of 6 for
$57.30
Key Features
Container Size
48 oz
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready To Use
Surfaces for Use On
Chrome, Formica, Glass, Mirrors, Plastic, Stainless Steel
Plastic Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1063
- Zoro #
- G022812503
- UPC #
- 071736010632
- Country of Origin
- United States
Dimensions
- Container Size
- 48 oz
Details
- Item
- Glass Cleaner
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Chrome, Formica, Glass, Mirrors, Plastic, Stainless Steel
- Plastic Safe
- Yes
- For Use On
- Chrome, Formica, Glass, Mirrors, Plastic, Stainless Steel
Description
Concentrated Window Cleaner, 24 oz., Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.